The Kensington Square Slat Table features rolled vertical slats on both the table and all 4 seats. Fabricated from a 1/4" steal plate with rolled slats, this picnic table has a bolt together design. The Kensington Square Slate Table features a powder coated finish and is all MIG welded. The table is surface mounted and contains all stainless steel hardware. 1 Year Limited Warranty.
UltraSite® 46" Kensington Square Slat Picnic Table, Surface Mount, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,799.00
1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 77 in |
| Height | 31 in |
| Weight | 380 lbs |
| Seat Length | 36 in |
| Seat Width | 12 in |
| Seat Height | 18 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Type | Single Pedestal Picnic Table |
| Frame Color Family | Black |
| Color | Black |
| Cushion Included | No |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 40SM-S |
| Mounting Style | Surface |
| Collection | Kensington |
| Shape | Square |
| Brand | UltraSite |
Warranty
| Warranty | 1 Year yr |