Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraPlay

Model # :WBB2399284

MPN #: BK-358H-RDSD-BL

46" Round Solid Top Picnic Table w/ 3 Seats, ADA Compliant, Perforated Metal, Blue

Product Description
You all asked, and we listened. Our #1 selling table, the 358 Round and Square Tops, are now available with a solid, thermoplastic coated, top. This creates the ideal template for café's, school outdoor cafeterias and classrooms to allow a solid working surface. Available in both standard and ADA options.

Specifications:
  • 46" round table with 1-9/16" I.D. umbrella hole standard
  • Thermoplastic finish with powder coated finish
  • 1-5/8" O.D. frame with 1" brace
  • All MIG welded frame with walk-through design
  • All stainless steel hardware
  • Portable mount
  • Perforated pattern seats


PRICE
$3,685.00

1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-11/16 in
Width64-7/8 in
Height30-1/8 in
Seat Length41-1/2 in
Seat Width12 in
Seat Height18-3/16 in
Table Width46 in
Table Length46 in

Product Details

Assembly RequiredYes
TypeADA Compliant Picnic Table
Frame Color FamilyBlack
ColorBlue
Cushion IncludedNo
Number of Seats3
MaterialPerforated Metal
Frame MaterialSteel
Manufacturers Part NumberBK-358H-RDSD-BL
Mounting StylePortable
ShapeRound
BrandUltraPlay