Stanley 46-123 Premium Die-Cast Handle Combination Square, 12"
|
Questions & Answers (0)
Product Description
Stanley® 46-123, Premium Die-Cast Handle Combination Square, 12"
Durably etched, hard-chrome-plated blades are rust resistant and made to last. Precision-machined working surfaces for improved accuracy. Built-in scriber comes in handy for surface marking. Easy-to-read vial. High-visibility yellow, die-cast handle with brass hardware for durability.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Blade Length | 12 in |
Product Details
| Style | English |
| Material | Steel |
| Description | Die-Cast Handle Combination Square |
| Color | Silver |
| Manufacturers Part Number | 46-123 |
| Brand | Stanley |