Take 15% off your entire order!

Offer applied at checkout

RWM Casters 45 Series 4" GT Wheel Swivel Caster - 45-GTB-0420-S

Shown with Black Wheel

RWM Casters 45 Series 4" GT Wheel Swivel Caster - 45-GTB-0420-S

Item #: WBB1102478

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Quantity

Customers Also Viewed

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 6" Polyolefin Wheel - Rigid Caster - 45-POR-0620-R - Roller Bearing

RWM Casters 45 Series 6" Polyolefin Wheel - Rigid Caster - 45-POR-0620-R - Roller Bearing

RWM Casters 45 Series 5" Durastan Wheel Rigid Caster - 45-DUR-0520-R

RWM Casters 45 Series 5" Durastan Wheel Rigid Caster - 45-DUR-0520-R

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 45 Series 4" GT Wheel - Swivel Caster

The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 4 to 6 IN
  • Bolt Spacing 2-5/8 x 3-5/8 IN
  • Plate Size 4-1/2 x 4 IN
  • Height 5-5/8 IN (14.29 cm)
  • Weight Capacity 1050 LBS (477.27 kg)
  • Mounting Bolt Hole Diameter 3/8 IN
  • Weight 5.2 LBS (2.36 kg)
  • Plate Length Range 4.2 to 4.5 IN
  • Plate Width Range 3.9 to 4 IN

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Solid Elastomer
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series 45
  • Warranty 1 YR
  • Manufacturers Part Number 45-GTB-0420-S
  • Caster Type Swivel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 45 Series 4" GT Wheel Swivel Caster - 45-GTB-0420-S

RWM Casters 45 Series 4" GT Wheel Swivel Caster - 45-GTB-0420-S

Item #: WBB1102478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant