✓ Enhanced, chip-resistant and impact-resistant resin table edges
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Center Umbrella hole fits 1.5" diameter poles
The white Global Industrial Round Resin Table Set with Four Resin Chairs provides a durable and comfortable 5-piece dining solution for resorts, poolside areas, restaurant patios, and outdoor cafes. This weather-resistant set offers premier heavy-duty durability and a low-maintenance style that is ideal for high-traffic hospitality and dining areas. Engineered for longevity, the high-impact resin edges ensure the table withstands wear, pressure, and moisture-heavy environments.
Built with reinforced marine-grade resin, the entire dining set is resistant to water, weather elements, UV rays, saltwater, chlorine, and suntan oils. Tulip-like design and resin base provides enhanced ground support and stability. Contoured seats feature an open-slatted design to prevent water accumulation from rainwater or pool water for quicker drying. Sturdy, impact-resistant and chip-proof table edges feature a radial shape. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
Global Industrial
Model # :WBB3233514
Global Industrial 45" Round Resin Table Set w/ 4 Resin Chairs, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 52 lbs |
| Seat Width | 24-1/2 in |
| Seat Depth | 22-3/4 in |
| Seat Height | 34 in |
| Table Width | 45 in |
| Table Height | 27-1/2 in |
| Table Length | 45 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 5 |
| Frame Color Family | White |
| Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | B3233514 |
| Chair Color Family | White |
| Shape | Round |
| Brand | Global Industrial |
| Type | Dining Set |
| Color | White |
| Table Top Color Family | White |
| Cushion Included | No |
| Number of Seats | 4 |
| Chair Frame Material | Resin |
| Seat Color Family | White |
| Table Top Material | Resin |
| Frame Material | Resin |
| Seat Material | Resin |
Warranty
| Warranty | 1 Year |