Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Agri-Fab

Model # :WBB2375083

MPN #: 45-0548

Agri-Fab 45-0548 130 LB. Commercial Push Broadcast Spreader

Product Description
The Agri-Fab, Inc. 130 lb. Commercial Push Spreader Model #45-0548 will help you fight the sleet, snow, ice, and cold that winter brings. Spreading rock salt and ice melt will be a quick and easy process in the harsh and cold winters thanks to the 130 lb. Push Spreader. The large 13" x 5" turf tread pneumatic tires provide smooth transport on snowy or icy surfaces. An enclosed gearbox protects the gears from the corrosive rock salt or ice melt. The stainless steel axle and impeller shaft will keep your spreader performing season after season. Depending on the material being spread and speed of application, the 130 lb. Push spreader can cover 25,000 square feet in one fill. A hopper cover and deflector are included to keep the material dry and to narrow the spreading pattern to prevent unwanted material from being applied onto your lawn. A grate improves material flow and spreader performance. The Agri-Fab 130 lb. Commercial Push Spreader Model #45-0548 will last you for years to come with proper care and use. All Agri-Fab, Inc. products come with a 3-year limited warranty.

Features:

  • CAPACITY:130 lbs; 1/2 acre (25,000 sq. ft.)
  • WHEELS:13" x 5" turf tread pneumatic tires
  • ASSEMBLY:Some assembly required
  • CONSTRUCTION:1-inch diameter steel tubing, Poly hopper and spreader plate; enclosed gearbox with heat treated bevel gears; stainless steel axle and impeller shaft
  • OPERATION:Direct steel rod flow control
PRICE
$709.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width27-1/8 in
Weight41 lbs
Gate OpeningAdjustable Rotary in
Hopper Seed Weight Capacity130 lbs

Product Details

Handle MaterialSteel
TypeSpreader
Gate ControlAdjustable Direct Rod
Wheel TypePneumatic
Grate IncludedYes
Rain Cover IncludedYes
StylePush
Frame MaterialSteel
Manufacturers Part Number45-0548
Hopper MaterialPlastic
Baffle TypeSpread Pattern
GradeContractor
BrandAgri-Fab