Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1505-95 - 5 Shelves

Shown with 50 Bins

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1505-95 - 5 Shelves

Item #: WB486104

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,431.03 up to 31% OFF

Price: $2,367.00

Quantity

Customers Also Viewed

Rotabin® Rotating Parts Center
This Rotabin provides space savings for large quantities of nails, bolts, pipe fittings, etc. Rotates 360°. All trays rotate easily and independently on ball bearings. 44" diameter 625 lb. capacity per tray.

Weights & Dimensions

  • Depth 44 in (111.76 cm)
  • Height Range 41" to 72"
  • Width 44 in (111.76 cm)
  • Diameter 44 in (111.76 cm)
  • Weight Capacity 625 per Tray lbs
  • Height 56 in (142.24 cm)
  • Width Range 37" to 50"
  • Weight 206 lbs (93.64 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Bins 25
  • Number of Trays 5
  • Brand Durham Mfg.
  • Compartments per Tray 5 per Tray
  • Material Steel
  • Style Heavy Duty
  • Manufacturers Part Number 1505-95
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this come in pieces and I put it together at the store? my doorway is only 38" wide, so I want to make sure I can fit it through the door before purchasing it.

    Question Asked By: Joseph, February 11, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 14, 2020

      Hello, this item ships unassembled. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1505-95 - 5 Shelves

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1505-95 - 5 Shelves

Item #: WB486104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant