80/20 4351 5 Hole 90° Joining Plate, 4.5"L
5 Hole 90° Joining Plate.
80/20 4351 5 Hole 90° Joining Plate, 4.5"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 1/4 in |
| Dimension A | 4.5 |
| Dimension B | 1.5 |
Product Details
| Type | 90 Degree Joining Plate |
| Series | 15 Series |
| Finish Type | Anodize |
| Number of Holes | 5 |
| Material | Aluminum |
| Description | Joining Plate |
| Manufacturers Part Number | 4351 |
| Brand | 80/20 Inc |