x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Corkboard with Radius Frame

United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Corkboard with Radius Frame

Item #: WBB219853

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $441.95

Quantity

Customers Also Viewed

United Visual Products 42" x 32" 2-Door Indoor Enclosed Corkboard with Radius Frame

This Indoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be illuminated or post mounted. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Cork interior, Satin frame finish. 42"W x 32"H overall.

  • WIDTH INCHES 42 (106.68 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 32 (81.28 cm)
  • COLOR FINISH Natural
  • BRAND United Visual Products
  • DESCRIPTION 2-Door Indoor Enclosed Corkboard
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER UV7002-5-SATIN-CORK
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • WEIGHT LBS 31 (14.09 kg)
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Radius
  • INTERIOR DEPTH INCHES 5/8 (1.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$13.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Corkboard with Radius Frame

United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Corkboard with Radius Frame

Item #: WBB219853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant