Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ironwood

Model # :WBB239202

MPN #: LS42SBOC

42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Oiled Cherry

Product Description
GLACIER™ SINGLE FACED LIBRARY SHELVING
42"H Base Unit
Glacier™ single faced library shelving is great for storing books, magazines, novels and more. Single sided book shelving is perfect for placement up against walls. 42"H unit includes 3 shelves; one fixed and 2 height adjustable. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Shelves are height adjustable at 1-1/4" increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Easy assembly. 1 Year Limited Warranty.

PRICE
$1,945.00

1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth12-1/4 in
Height40-7/8 in

Product Details

Assembly RequiredYes
TypeLibrary Furniture
ColorOiled Cherry
StyleLibrary Shelving
Country of OriginUnited States
Number of Shelves3
DescriptionSingle Face Shelving Base
Number of Compartments4
Package Quantity1
Manufacturers Part NumberLS42SBOC
Top MaterialThermal Fused Laminate
BrandIronwood