Organize computer and electronic equipment with ease with this computer workstation. Open wire design minimizes dust accumulation and maximizes light and air circulation. Three shelves adjust on 1" increments. Sliding keyboard shelf with cushioned wrist rest accepts keyboards up to 21"W x 11"D. 6" height adjustment to ensure a comfortable typing position. Optional four 5" gray polyurethane or 2" dual-wheel, non-marring, swivel casters (two with dual lock). Attractive chrome finish. Easy assembly.
Please Note: Optional document holder and caster set are sold separately. Devices depicted in the image gallery are not included.
Nexel
Model # :WB579208
Nexel Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30"W x 24"D x 42"H
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 42 in |
| Weight Capacity | 300 . per Shelf lbs |
| Weight | 44 lbs |
Product Details
| Type | Computer Workstation |
| Keyboard Shelf | Yes |
| Frame Color Family | Chrome |
| Color | Silver |
| Battery Powered | No |
| Casters | Optional |
| Enclosure Type | Open Style |
| Number of Shelves | 3 |
| Material | Wire |
| Construction Type | Unassembled |
| Description | Wire Shelf Computer Workstation |
| Manufacturers Part Number | 579208 |
| Collection | Nexel |
| Top Material | Wire |
| Brand | Nexel |