x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 417 Internal Elbow, Ivory, 1-1/2"L

Wiremold 417 Internal Elbow, Ivory, 1-1/2"L

Item #: WBB865462

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.90

Quantity

Customers Also Viewed

Wiremold 417 Internal Elbow, Ivory, 1-1/2"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • SIZE 7/16" X 7/8"
  • COLOR Ivory
  • LENGTH 1-1/2"
  • DESCRIPTION Internal Elbow
  • MANUFACTURERS PART NUMBER 417
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 417 Internal Elbow, Ivory, 1-1/2"L

Wiremold 417 Internal Elbow, Ivory, 1-1/2"L

Item #: WBB865462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant