x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 40n2fwc Wire Clip

Wiremold 40n2fwc Wire Clip

Item #: WBB865704

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $0.93

Quantity

Customers Also Viewed

Wiremold 40N2FWC Wire Clip

Features

  • Extremely tamper-resistant
  • FiberReady 2" [51mm] fittings
  • Available prewired
  • New transition fitting options
  • High capacity device box options
  • Corner drop feed

  • SIZE 2-5/8"
  • COLOR --
  • LENGTH --
  • DESCRIPTION Wire Clip
  • MANUFACTURERS PART NUMBER 40N2FWC
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 40n2fwc Wire Clip

Wiremold 40n2fwc Wire Clip

Item #: WBB865704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant