Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864943

MPN #: 40N2F31WH

Wiremold 40n2f31wh Twin Cover Device Bracket, White, 2-3/16"L

Product Description
Wiremold 40N2F31WH Twin Cover Device Bracket, White, 2-3/16"L

Features

  • Extremely tamper-resistant
  • FiberReady 2" [51mm] fittings
  • Available prewired
  • New transition fitting options
  • High capacity device box options
  • Corner drop feed
PRICE
$12.75

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Size5-1/4 in

Product Details

DescriptionTwin Cover Device Bracket
ColorWhite
Manufacturers Part Number40N2F31WH
BrandWiremold
Voltage Rating600 V