Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865511

MPN #: 40N2F20WH

Wiremold 40n2f20wh End Cap, White, 11/16"L

Product Description
Wiremold 40N2F20WH End Cap, White, 11/16"L

Features

  • Extremely tamper-resistant
  • FiberReady 2" [51mm] fittings
  • Available prewired
  • New transition fitting options
  • High capacity device box options
  • Corner drop feed
PRICE
$13.50

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16 in
Size2 X 4 in

Product Details

DescriptionEnd Cap
ColorWhite
Manufacturers Part Number40N2F20WH
BrandWiremold
Voltage Rating600 V