x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 40N2F17V 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Wiremold 40N2F17V 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Item #: WBB864208

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Quantity

Customers Also Viewed

Wiremold 40N2F17V 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Features

  • Extremely tamper-resistant
  • FiberReady 2" [51mm] fittings
  • Available prewired
  • New transition fitting options
  • High capacity device box options
  • Corner drop feed

  • SIZE 2" X 4"
  • COLOR Ivory
  • LENGTH 4-1/2"
  • DESCRIPTION Internal Elbow
  • MANUFACTURERS PART NUMBER 40N2F17V
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 40N2F17V 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Wiremold 40N2F17V 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Item #: WBB864208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant