x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 406-Wh Cover Clip, White, 13/16"L

Wiremold 406-Wh Cover Clip, White, 13/16"L

Item #: WBB865540

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $0.84

Quantity

Customers Also Viewed

Wiremold 406-WH Cover Clip, White, 13/16"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • SIZE 7/16" X 7/8"
  • COLOR White
  • LENGTH 13/16"
  • MANUFACTURERS PART NUMBER 406-WH
  • DESCRIPTION Cover Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 406-Wh Cover Clip, White, 13/16"L

Wiremold 406-Wh Cover Clip, White, 13/16"L

Item #: WBB865540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant