x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 406 Cover Clip, Ivory, 13/16"L

Wiremold 406 Cover Clip, Ivory, 13/16"L

Item #: WBB865539

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $0.80

Quantity

Customers Also Viewed

Wiremold 406 Cover Clip, Ivory, 13/16"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • SIZE 7/16" X 7/8"
  • COLOR Ivory
  • LENGTH 13/16"
  • MANUFACTURERS PART NUMBER 406
  • DESCRIPTION Cover Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 406 Cover Clip, Ivory, 13/16"L

Wiremold 406 Cover Clip, Ivory, 13/16"L

Item #: WBB865539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant