Adapter kit for 40013 Spot Blaster; Includes: edge adapter, outside corner adapter, inside corner adapter & 1/2" spot adapter
ALC 40086 Spot Blaster Adapter Kit, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 in |
| Width | 4-1/8 in |
| Height | 2-1/8 in |
| Weight | 0.9 lbs |
Product Details
| Type | Adapter |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 40086 |
| Brand | ALC |