Take 15% off your entire order!

Offer applied at checkout

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

Item #: WBB781144

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Quantity

Customers Also Viewed

K-Tool 73812 30,000 Lb. Capacity Tow Strap 30' x 3" Looped Ends

K-Tool 73812 30,000 Lb. Capacity Tow Strap 30' x 3" Looped Ends

K-Tool 73811 22,500 Lb. Capacity Tow Strap 20' x 3" with Looped Ends

K-Tool 73811 22,500 Lb. Capacity Tow Strap 20' x 3" with Looped Ends

K-Tool 73810 15,100 Lb. Capacity Tow Strap 20' x 2" with Looped Ends

K-Tool 73810 15,100 Lb. Capacity Tow Strap 20' x 2" with Looped Ends

K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks

K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

K-Tool 73801 7000 Lb. Capacity Tow Strap 10' x 1-7/8" with Forged Hooks

K-Tool 73801 7000 Lb. Capacity Tow Strap 10' x 1-7/8" with Forged Hooks

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Lift-All® TS2802DX30 Vehicle Tow & Recovery Strap - 30'L - 10,700 Lb. Capacity

Lift-All® TS2802DX30 Vehicle Tow & Recovery Strap - 30'L - 10,700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 36"W x 24"L 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 36"W x 24"L 3350 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

Heavy duty nylon web construction with reinforced stitching and looped ends. Size: 4" wide x 30' long. Maximum load capacity: 40,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.

Weights & Dimensions

  • Width 4 IN (10.16 cm)
  • Ultimate Load Strength Weight Capacity 40,000 LBS
  • Length 30 FT (9.14 m)

Product Details

  • Brand K-Tool International
  • Material Nylon
  • Manufacturers Part Number KTI-73813
  • Color Family White/Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

Item #: WBB781144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant