Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
Hallowell 400 Series Clear View Cabinet Storage Cabinet, 36"W x 24"D x 72"H, Assembled, Ebony
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,459.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Inside Width | 33 in |
| Inside Depth | 22 in |
| Inside Height | 64-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 132 lbs |
| Gauge | 22 ga |
| Wheel Diameter | 4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 4 |
| Door Type | Clear View |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | Assembled |
| Manufacturers Part Number | 415S24SVMA-ME |
| Brand | Hallowell |
| Type | Mobile Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Black |
| Series | Commercial |
| Wheel Type | 4 Swivel w/ Locks |
| Style | Full Height |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard Children and Schools Certified |