Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB69385

MPN #: SP40

Single Wall Corrugated Sheets, 48"L x 40"W, Kraft - Pkg Qty 5

Product Description
These corrugated sheets are great for use as layering pads on pallets to disperse weight.

Features:
  • Pads help keep tops of products dust free during storage
  • Helps prevent strapping and forklift damage
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold in bundle quantities of 5
  • Sheets may be folded to prevent damage during shipping


PRICE
$18.90  Sold in packages of 5 / $3.78 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
18.90
Buy 3 pkgs - 5 pkgs
17.96Save $0.94 (5%)
Buy 6+ pkgs
17.39Save $1.51 (8%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeSingle
Package Quantity5
ColorKraft
Strength200# / ECT-32
RecyclableYes