✓ Powder-coated steel frame with polystyrene-resin top.
✓ Table has an umbrella hole in center and includes a cap to provide coverage.
✓ Weight capacity of 582 lbs.
Whether you're creating a new space for outdoor dining or simple expanding your grounds with more places to rest, the Interion® 40" Square Outdoor Dining Table in Black is a practical solution for either project. Use it for restaurants with outdoor dining areas, cafes, or school campus grounds. This 4-legged industrial dining table features a strong powder-coated steel frame and a durable polystyrene resin slat top. It is designed to withstand the outdoor elements and has a sleek texture that is easy to clean after spills or inclement weather. The table has a hole opening in the center to accept umbrellas and a cap to plug the hole when it is not in use. 1-Year Limited Warranty.
Global Industrial
Model # :WB436983BK
Global Industrial 40" Square Resin Outdoor Dining Table, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Depth | 40 in |
| Height | 29 in |
| Weight Capacity | 582 lbs |
| Weight | 41.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Resin |
| Frame Material | Steel |
| Leg Type | 4-Legs |
| Manufacturers Part Number | 436983BK |
| Collection | Resin Collection |
| Shape | Square |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |