Take 15% off your entire order!

Offer applied at checkout

Plastock® #40 Roller Chain Sprockets 40B24, Nylatron, 1/2 Pitch, 24 Tooth Roller

Plastock® #40 Roller Chain Sprockets 40B24, Nylatron, 1/2 Pitch, 24 Tooth Roller

Item #: WBB783195

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 19

Price: $19.00

Quantity

Customers Also Viewed

Plastock® #25 Roller Chain Sprockets 25b11, Nylatron, 1/4 Pitch, 11 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b11, Nylatron, 1/4 Pitch, 11 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b10, Nylatron, 1/4 Pitch, 10 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b10, Nylatron, 1/4 Pitch, 10 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b40, Nylatron, 3/8 Pitch, 40 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b40, Nylatron, 3/8 Pitch, 40 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b36, Nylatron, 3/8 Pitch, 36 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b36, Nylatron, 3/8 Pitch, 36 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b9, Nylatron, 3/8 Pitch, 9 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b9, Nylatron, 3/8 Pitch, 9 Tooth Roller

Plastock® #25 Roller Chain Sprockets 30ts, Acetal, 1/4 Pitch, 30 Tooth Roller

Plastock® #25 Roller Chain Sprockets 30ts, Acetal, 1/4 Pitch, 30 Tooth Roller

TRITAN Sprocket 40BTL14H, Taper Bushed, 1/2" Pitch, 14 Teeth

TRITAN Sprocket 40BTL14H, Taper Bushed, 1/2" Pitch, 14 Teeth

TRITAN Sprocket 40SH20H, QD Bushed, 1/2" Pitch, 20 Teeth

TRITAN Sprocket 40SH20H, QD Bushed, 1/2" Pitch, 20 Teeth

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Plastock® #40 Roller Chain Sprockets 40B24, Nylatron, 1/2 Pitch, 24 Tooth Roller

Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.

Weights & Dimensions

  • Hub Diameter H 2-1/2 IN (6.35 cm)
  • Width 0.284 IN (.72 cm)
  • Stock Bore (B) 5/8 IN
  • Diameter 4.098 IN (10.41 cm)
  • Hub Proj. 0.716 IN (1.82 cm)
  • Length 1 IN (2.54 cm)
  • Length Thru Bore 1
  • Minor Diameter 3.519 IN (8.94 cm)
  • Pitch 1/2 IN
  • Pitch Diameter 3.831 IN (9.73 cm)
  • Max Bore 1-3/4 IN (4.45 cm)
  • Weight 0.295 LBS (.13 kg)

Product Details

  • Brand Plastock
  • Material Nylatron
  • Manufacturers Part Number 40B24
  • Number of Teeth 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

19 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® #40 Roller Chain Sprockets 40B24, Nylatron, 1/2 Pitch, 24 Tooth Roller

Plastock® #40 Roller Chain Sprockets 40B24, Nylatron, 1/2 Pitch, 24 Tooth Roller

Item #: WBB783195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant