Take 15% off your entire order!

Offer applied at checkout

Plastock® #40 Roller Chain Sprockets 40b16, Nylatron, 1/2 Pitch, 16 Tooth Roller

Plastock® #40 Roller Chain Sprockets 40b16, Nylatron, 1/2 Pitch, 16 Tooth Roller

Item #: WBB783141

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 52

Price: $6.50

Quantity

Customers Also Viewed

Plastock® #25 Roller Chain Sprockets 25b10, Nylatron, 1/4 Pitch, 10 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b10, Nylatron, 1/4 Pitch, 10 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b11, Nylatron, 1/4 Pitch, 11 Tooth Roller

Plastock® #25 Roller Chain Sprockets 25b11, Nylatron, 1/4 Pitch, 11 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b9, Nylatron, 3/8 Pitch, 9 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b9, Nylatron, 3/8 Pitch, 9 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b40, Nylatron, 3/8 Pitch, 40 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b40, Nylatron, 3/8 Pitch, 40 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b36, Nylatron, 3/8 Pitch, 36 Tooth Roller

Plastock® #35 Roller Chain Sprockets 35b36, Nylatron, 3/8 Pitch, 36 Tooth Roller

Plastock® #25 Roller Chain Sprockets 30ts, Acetal, 1/4 Pitch, 30 Tooth Roller

Plastock® #25 Roller Chain Sprockets 30ts, Acetal, 1/4 Pitch, 30 Tooth Roller

TRITAN Sprocket 40BTL14H, Taper Bushed, 1/2" Pitch, 14 Teeth

TRITAN Sprocket 40BTL14H, Taper Bushed, 1/2" Pitch, 14 Teeth

TRITAN Sprocket 40SH20H, QD Bushed, 1/2" Pitch, 20 Teeth

TRITAN Sprocket 40SH20H, QD Bushed, 1/2" Pitch, 20 Teeth

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Plastock® #40 Roller Chain Sprockets 40B16, Nylatron, 1/2 Pitch, 16 Tooth Roller

Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.

Weights & Dimensions

  • Hub Diameter H 1-7/8 IN (4.76 cm)
  • Width 0.284 IN (.72 cm)
  • Stock Bore (B) 5/8 IN
  • Diameter 2.814 IN (7.15 cm)
  • Hub Proj. 0.591 IN (1.5 cm)
  • Length 7/8 IN
  • Length Thru Bore 7/8
  • Minor Diameter 2.251 IN (5.72 cm)
  • Pitch 1/2 IN
  • Pitch Diameter 2.563 IN (6.51 cm)
  • Max Bore 1-1/4 IN (3.18 cm)
  • Weight 0.128 LBS (.06 kg)

Product Details

  • Brand Plastock
  • Material Nylatron
  • Manufacturers Part Number 40B16
  • Number of Teeth 16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

52 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® #40 Roller Chain Sprockets 40b16, Nylatron, 1/2 Pitch, 16 Tooth Roller

Plastock® #40 Roller Chain Sprockets 40b16, Nylatron, 1/2 Pitch, 16 Tooth Roller

Item #: WBB783141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant