Take 15% off your entire order!

Offer applied at checkout

Plastock® #40 Roller Chain 40ppchain, Polypropylene, 1/2 Pitch, Grey

Price per foot. Min. 10 ft per order

Plastock® #40 Roller Chain 40ppchain, Polypropylene, 1/2 Pitch, Grey

Item #: WBB783137

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $16.25

Quantity

Customers Also Viewed

Plastock® #40 Roller Chain 40dchain, Acetal, 1/2 Pitch, White

Plastock® #40 Roller Chain 40dchain, Acetal, 1/2 Pitch, White

Plastock® #35 Roller Chain 35ppchain, Polypropylene, 3/8 Pitch, Grey

Plastock® #35 Roller Chain 35ppchain, Polypropylene, 3/8 Pitch, Grey

Plastock® #25 Roller Chain 25nchain, Nylatron, 1/4 Pitch

Plastock® #25 Roller Chain 25nchain, Nylatron, 1/4 Pitch

Plastock® #25 Roller Chain 25KCHAIN, Kynar, 1/4 Pitch, Natural

Plastock® #25 Roller Chain 25KCHAIN, Kynar, 1/4 Pitch, Natural

Tritan Precision Ansi Double Roller Chain - 40-2r - 1/2" Pitch - 10ft Box

Tritan Precision Ansi Double Roller Chain - 40-2r - 1/2" Pitch - 10ft Box

Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8" Pitch - 10ft Box

Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Tritan Precision Ansi Roller Chain - 50-1r - 5/8" Pitch - 10ft Box

Tritan Precision Ansi Roller Chain - 50-1r - 5/8" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

TRITAN Sprocket 60SK35, QD Bushed, 3/4 Pitch, 35 Teeth

Plastock® #40 Roller Chain 40PPCHAIN, Polypropylene, 1/2 Pitch, Grey

Plastock® chains were developed primarily for low-power transmission applications. The chains can be used with steel sprockets or plastic sprockets, and are suitable for relatively wide speed ranges. These drive components can be especially useful in harsh chemical, moisture and temperature environments. The chains can incorporate additives for self lubrication, also useable where cleanliness is important, as in food processing machinery, and computer equipment. Chains are made with links that snap together so that each link in effect becomes a master link. Various attachments can be used with plastic chains and sprockets. These attachments can be fastened to the chain or sprocket, or molded integrally.

Plastock® chains are available as off the shelf items in 1/4, 3/8 and 1/2 pitches. Non standard sizes and shapes including chain with various types of attachments have been developed for special applications. Plastock® chains and sprockets are generally about one-fifth to one-tenth as heavy as equivalent metal components. They are relatively quiet and are nonconductive and non-magnetic.

Weights & Dimensions

  • Width 5/16 IN
  • Hub Proj. 1/4 IN
  • Pitch 1/2 IN
  • Weight 0.090 LBS (.04 kg)
  • Length 0.725 IN (1.84 cm)

Product Details

  • Brand Plastock
  • Pressure Angle 20 °
  • Material Polypropylene
  • Manufacturers Part Number 40PPCHAIN
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® #40 Roller Chain 40ppchain, Polypropylene, 1/2 Pitch, Grey

Plastock® #40 Roller Chain 40ppchain, Polypropylene, 1/2 Pitch, Grey

Item #: WBB783137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant