SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

40' x 60' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y40x60

40' x 60' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y40x60

Item #: WBB335845

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $331.95

Quantity

Customers Also Viewed

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

40' x 60' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y40x60

This 40 ft. x 60 ' Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Yellow on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 3.3 oz.
  • Thickness 6 MIL
  • Grommet Spacing 36"
  • Size 40 x 60 FT
  • Weight 54 LBS (24.55 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 10 x 10
  • Manufacturers Part Number Y40x60
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
40' x 60' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y40x60

40' x 60' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y40x60

Item #: WBB335845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant