SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

40' x 60' Medium Duty 4.5 oz. Tarp, Forest Green - G40x60

40' x 60' Medium Duty 4.5 oz. Tarp, Forest Green - G40x60

Item #: WBB335808

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $484.95

Quantity

Customers Also Viewed

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

40' x 60' Medium Duty 4.5 oz. Tarp, Forest Green - G40x60

This 40 ft. x 60 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 40 FT (12.19 m)
  • Fabric Weight per Square Yard 4.5 oz.
  • Length 60 FT (18.29 m)
  • Thickness 9 MIL
  • Grommet Spacing 36"
  • Size 40 x 60 FT
  • Weight 77.5 LBS (35.23 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 10 x 10
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number G40x60
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
40' x 60' Medium Duty 4.5 oz. Tarp, Forest Green - G40x60

40' x 60' Medium Duty 4.5 oz. Tarp, Forest Green - G40x60

Item #: WBB335808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant