SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

40' x 50' Medium Duty 6 oz. Tarp, Silver - S40x50

40' x 50' Medium Duty 6 oz. Tarp, Silver - S40x50

Item #: WBB335765

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $568.00

Quantity

Customers Also Viewed

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

40' x 50' Medium Duty 6 oz. Tarp, Silver - S40x50

This 40 ft. x 50 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 40 FT (12.19 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 50 FT (15.24 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 40 x 50 FT
  • Weight 86 LBS (39.09 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number S40x50
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
40' x 50' Medium Duty 6 oz. Tarp, Silver - S40x50

40' x 50' Medium Duty 6 oz. Tarp, Silver - S40x50

Item #: WBB335765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant