Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" x 2" Signature™ Wheel with Sealed Ball Bearing for 1/2" Axle - SWB-0420-08

Wheel Size May Vary From Photo

RWM Casters 4" x 2" Signature™ Wheel with Sealed Ball Bearing for 1/2" Axle - SWB-0420-08

Item #: WBB1102575

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Customers Also Viewed

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

Marathon 00316 8" Swivel Caster - Flat Free

Marathon 00316 8" Swivel Caster - Flat Free

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 4" x 2" Signature™ Wheel with Sealed Ball Bearing for 1/2" Axle - 400 Lb. Capacity

The Signature™ Premium Wheel has a lightweight, reinforced nylon core with a high strength non-marking elastomeric rubber tread. The round tread provides easy rolling. Our durable nylon core is six times stronger than polypropylene. The performance rubber tread is cut, tear and corrosion resistant and will not chunk out. It has the highest strength-to-weight ratio than any other wheel in the industry. The Signature™ Premium Wheel is excellent for floor protection, continuous towing and noise reduction.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 4 to 6 IN
  • Hub Length 2-4/9 IN (6.21 cm)
  • Axle Size 1/2 IN
  • Weight Capacity 400 LBS (181.82 kg)
  • Weight 1.3 LBS (.59 kg)

Product Details

  • Caster Index Caster Wheels
  • Wheel Material EHT Rubber on Nylon
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Warranty 1 YR
  • Manufacturers Part Number SWB-0420-08
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" x 2" Signature™ Wheel with Sealed Ball Bearing for 1/2" Axle - SWB-0420-08

RWM Casters 4" x 2" Signature™ Wheel with Sealed Ball Bearing for 1/2" Axle - SWB-0420-08

Item #: WBB1102575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant