4 wheel Deep Frame Steel Pallet Truck features a set of 6 in. swivel casters mounted on extended skid rails, allowing the truck to carry the entire weight of the load. The rear wheels fix the angle at which the frame is balanced, so these trucks are recommended for use on flat surfaces or inclines of no more than 10 degrees and with loads that are not extremely deep in relation to the height. Features 13.75" pallet fork shoe and 10" solid tires. Frame measures 48 x 14.5". Constructed of 14-gauge, 1.125" O.D. steel tubing. Replaceable parts include shoes, axles, wheels and tires for easy service and longer life.
Valley Craft® 4-Wheel Deep Pallet Steel Hand Truck with Solid Tires, 1000 lb. Capacity, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 92 lbs |
| Wheel Diameter | 10 Drive, 6 Rear in |
| Noseplate Width | 13-3/4 in |
| Noseplate Depth | 4 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (2) Rigid, (2) Swivel |
| Handle Type | Dual Pin |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | F84813A6 |
| Handle Style | Rubber Grip Twin Handles |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |