4-Way w/ Straight Arms (K10)- Square Tubing - Chrome
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Frame and legs are made of 1" square tubing. Inner uprights and arms are made of 0.83" square tubing.
4-Way w/ Straight Arms (K10) Garment Rack - Square Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Fixed |
| Type | 4-Way w/ Straight Arms |
| Class | Garment Racks |
| Finish | Chrome |
| Line | 4-Way Racks |
| Arm Type | Straight Arms |
| Manufacturers Part Number | K10 |
| Brand | Econoco |