4-Way w/ Straight Arms (K85)- Rectangular Tubing - Chrome
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Entire rack is made of rectangular tubing with arms measuring 1/2"X1-1/2".
4-Way w/ Straight Arms (K85) Garment Rack - Rectangular Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Fixed |
| Type | 4-Way w/ Straight Arms And Cube Stop |
| Class | Garment Racks |
| Finish | Chrome |
| Line | 4-Way Racks |
| Arm Type | Straight Arms |
| Manufacturers Part Number | K85 |
| Brand | Econoco |