
Price: $816.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WE-2-40-100-SR series 4" wafer style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-100-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 6-5/16 IN (16.03 cm)
- Length 10-11/16 IN (27.15 cm)
- Valve Size 4 IN (10.16 cm)
- Height 11-53/64 IN (30.04 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Spring Return
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WE-2-40-100-SR
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 4" Wafer Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator
$816.0
- Product Information
- Customer Review
- Product Q&A