The BY-WN-2-40-75-DA-PN series 4" wafer style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-75-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
BI-TORQ 4" Wafer Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-5/16 in |
| Height | 11-53/64 in |
| Valve Size | 4 in |
Product Details
| Actuator | Pneumatic |
| Actuation Type | Double Acting |
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | Actuated |
| Package Quantity | 1 |
| Manufacturers Part Number | BY-WN-2-40-75-DA-PN |
| Respirator Connection Type | Wafer |
| Brand | Bi-Torq |