Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Milwaukee

Model # :WBB243301

MPN #: 2101-22

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Product Description
Milwaukee® 2101-22 M4™ 1/4" Hex Screwdriver Kit

Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ Screwdriver is easy to use with one hand, featuring 1/4" quick-change chuck for one-handed bit changes. Drilling more than 200 holes per charge, the M4™ Screwdriver is the first tool to feature Milwaukee's RED LITHIUM™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Features:
  • 21-position clutch setting with auto shut-off
  • 44 inch-pounds of torque
  • 2-speed gearbox: 200/600 RPM
Includes:
  • (1) M4™ 1/4" Hex Screwdriver (2101-20)
  • (2) M4™ 2.0 Battery (48-11-2001)
  • (1) M4™ Charger (48-59-2001)
PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.6 in
Weight0.9 lbs
Chuck Size1/4 in
Torque44i lb-in

Product Details

Battery TypeLithium-Ion
Charging Time45 Minutes
Max RPM600 rpm
Type2-Speed Screwdriver
KitKit
StyleSwivel Handle
Number of Batteries2
Voltage4 V
Includes(2) Batteries, Charger
Number of Chargers Included1
DescriptionCordless Power Screwdriver
Manufacturers Part Number2101-22
VAC BaseNo
Clutch Settings21
BrandMilwaukee

Warranty

Warranty5 yr