Take 15% off your entire order!

Offer applied at checkout

Tensabarrier® 4-Tier Merchandising Tower, 49"H

Tensabarrier® 4-Tier Merchandising Tower, 49"H

Item #: WBB779433

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $326.95

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Tensabarrier® Steel Sign Frame, 8-1/2"Wx11"H, Black

Tensabarrier® Steel Sign Frame, 8-1/2"Wx11"H, Black

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Red Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Red Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Wait Here", 7"Wx11"H, Black/White

Queueway Acrylic Sign, Double Sided, "Please Wait Here", 7"Wx11"H, Black/White

Tensabarrier® Acrylic Sign, "Exit Please Do Not Enter", 7"Wx11"H, Red/White

Tensabarrier® Acrylic Sign, "Exit Please Do Not Enter", 7"Wx11"H, Red/White

Tensator Post Rope Safety Crowd Control Queue Stanchion Universal Sphere, Satin Brass

Tensator Post Rope Safety Crowd Control Queue Stanchion Universal Sphere, Satin Brass

Tensabarrier Fixed Railing System Satin SS Dual Line Adapta-Rail Center Post

Tensabarrier Fixed Railing System Satin SS Dual Line Adapta-Rail Center Post

Tensator Velour Rope Maroon 1' No Ends

Tensator Velour Rope Maroon 1' No Ends

Tensator® Acrylic Protective Sign Shield Inserts, 11"Wx14"H, Clear

Tensator® Acrylic Protective Sign Shield Inserts, 11"Wx14"H, Clear

Tensator® Acrylic Protective Sign Shield Inserts, 7"Wx11"H, Clear

Tensator® Acrylic Protective Sign Shield Inserts, 7"Wx11"H, Clear

Tensabarrier Fixed Railing System Polished Chrome Dual Line Adapta-Rail Angle Post

Tensabarrier Fixed Railing System Polished Chrome Dual Line Adapta-Rail Angle Post

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Adj. Mount, Yellow Case W/18' Black/Yellow Belt

The Impulse Tower is an evolution of TensaBowl® and allows you to merchandise anywhere in the store. The vertical design of the impulse tower allows the unit to be shopped through 360 degrees. The standalone nature of the unit combines with the high clarity polycarbonate bowls makes merchandise standout to the shopper. Generates exceptional revenue per square foot of floor space. High clarity and strength polycarbonate bowl construction allows good visibility and resists scratching. Large capacity for minimal restocking. Lightweight and easy to reposition option at 30 pounds and 49 inches. Polished chrome finish with grey base cover is standard. 2 Year Limited Warranty.

This model can be returned up to 30 days after purchase only.

Product Details

  • Assembly Required Assembled
  • Description Merchandising Bowl Tower
  • Type Merchandising Bowl Tower
  • Accessory Type Merchandising Tower
  • Indoor/Outdoor Indoor
  • Package Quantity 1
  • Brand Tensator
  • Material Plastic/Steel
  • Warranty 2 YR
  • Base Material ABS Plastic
  • Manufacturers Part Number KD-IMPULSE-1P-B
  • Color Family Clear

Weights & Dimensions

  • Width 13-1/2 IN (34.29 cm)
  • Height 49 IN (124.46 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier® 4-Tier Merchandising Tower, 49"H

Tensabarrier® 4-Tier Merchandising Tower, 49"H

Item #: WBB779433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant