SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Drawers, 64"W x 54"D, Tan

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Drawers, 64"W x 54"D, Tan

Item #: WBB336144

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11,947.23 up to 48% OFF

Price: $6,264.00

Quantity

Customers Also Viewed

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

This workbench is ideal for classrooms, workshops, studios and more. The 4-station maple workbench is a double faced unit with 2 cabinet doors and 2 drawers per side. The workbench has a 2-1/4" thick hard maple top. The locking drawers are fully dovetailed and roll easily on epoxy coated glides. The locking doors have pulls and are hung on five knuckle institutional hinges. The workbench base is made using solid maple and maple veneers and has an earth-friendly UV finish. It comes with 4 vises.

Weights & Dimensions

  • Depth 54 IN (137.16 cm)
  • Width 64 IN (162.56 cm)
  • Height 31-1/4 IN (79.38 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 550 LBS (250 kg)

Product Details

  • Leg Type Fixed
  • Number of Drawers 4
  • Assembly Required No
  • Country of Origin USA
  • Edge Type Square
  • Number of Doors 4
  • Type Multi Station Workbench
  • Number of Compartments 4 Drawers / 2 Cabinets
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Maple
  • Style 4-Station Workbench with 4 Vises
  • Manufacturers Part Number WW32-4V
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 4 Station Workbench, 4 Vises, 2 Drawers, 64"W x 54"D, Tan

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Drawers, 64"W x 54"D, Tan

Item #: WBB336144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant