
Price: $859.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-LV-2-40-63-DA series 4" lug style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-63-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 5-63/64 IN (15.2 cm)
- Length 8-5/32 IN (20.72 cm)
- Valve Size 4 IN (10.16 cm)
- Height 9-55/64 IN (25.04 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Double Acting
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-LV-2-40-63-DA
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Lug
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 4" Lug Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator
$859.0
- Product Information
- Customer Review
- Product Q&A