
$3,096.05 up to 39% OFF
Price: $1,896.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Easy to set-up standing choral riser is tapered to create angled, semi-circular arrangements. Allows for quick arrangement for all performance venues. Features built-in multi-level ganging mechanism. 10 Year Limited Warranty. Red finish. 60"L x 18"W x 8, 16, 24 & 32"H overall.
Weights & Dimensions
- Width 18 in (45.72 cm)
- Height 32 in (81.28 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Length 60 in (152.4 cm)
Product Details
- Type Tapered Choral Riser
- Top Material Carpet
- Brand National Public Seating
- Number of Levels 4
- Manufacturers Part Number RT4LC-40
- Color Red
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

4 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H, 24"H & 32"H - Red
$1896.0
- Product Information
- Customer Review
- Product Q&A
- Accessories