x

Take 15% off your entire order!

Offer applied at checkout

Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

Item #: WBB67184

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3/8
  • 1/2

3/8

Price: $115.95

Quantity

Customers Also Viewed

Zurn AquaSpe Sierra Lead-Free Faucet Z7440-XL

ZURN Aquaspec Sierra Lead-Free Faucet Z7440-XL Polished chrome plated 4[102mm] centerset single control lavatory faucet with 5 [127mm] integral spout, a ceramic disc cartridge and temperature limit stop. Unit is furnished with 2.2 GPM [8.3L] aerator (complying with ANSI A112.181M Standard for flow), an ADA compliant lever handle, 3/8 stainless steel flex hose 18 [457mm] in length with 3/8 female compression fitting

  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND Zurn
  • CENTERS INCHES 4 (10.16 cm)
  • CONNECTION SIZE INCHES 3/8 (.95 cm)
  • DRAIN STYLE Pop-Up
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 2.2 (8.33 l)
  • HANDLE LENGTH INCHES 4-1/4 (10.8 cm)
  • HANDLE STYLE Single Lever
  • INLET CONNECTION 3/8
  • MANUFACTURERS PART NUMBER Z7440-XL
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 2 (5.08 cm)
  • SPOUT REACH INCHES 4-1/2 (11.43 cm)
  • LITERS PER MINUTE 8.33
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Keith

    Date: April 23, 2019

    Maintenance Supervisor
    Your review:
    Plastic piece the aerator screws onto is easy to strip out. Otherwise a very good faucet.
  • Reviewer: Dale Morgan

    Date: April 23, 2019

    Product review
    Your review:
    I am very much pleased with the product I purchased and with your service. Thanks, Dale.
Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Replacement Gasket for Z1180 Solids Interceptor

Item #: B904113

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

Item #: WBB67184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant