Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Datum

Model # :WBB250235

MPN #: XSLG-A4E-T47

Rotary File Cabinet Components, Base Adder Unit, Legal, 4-High, Light Gray

Product Description
The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. Cabinet Base Only. Shelving and Drawers Sold Separately.

PRICE
$3,915.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-3/4 in
Depth31 in
Height51 in
Min Width38-3/4 in
Max Depth31 in
Max Height51 in
Min Depth31 in
Min Height51 in
Max Width38-3/4 in

Product Details

TypeBase Adder Unit
Number of Adjustable Shelves0
File Size TypeLegal
ColorGray
Number of Compartments4
Manufacturers Part NumberXSLG-A4E-T47
Base TypeLeveling Feet
MediaLegal
BrandDatum

Warranty

WarrantyLifetime Limited