Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ghent

Model # :WBB243479

MPN #: AV48-181

Ghent 96"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Caramel

Product Description
Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Caramel finish. 4' x 8'. Made in the USA.

Features:
  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl color is Caramel
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty


Learn More About Ghent.

PRICE
$449.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height48 in
Board Size (W x H)96 x 48 in

Product Details

TypeVinyl Board
Frame Color FamilySilver
ColorCaramel
Surface MaterialVinyl
Country of OriginMade in USA
DescriptionAluminum Frame Vinyl Tackboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberAV48-181
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr