x

Take 15% off your entire order!

Offer applied at checkout

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Berry

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Berry

Item #: WBB243452

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$293.64 up to 36% OFF

Price: $186.95

Quantity

Customers Also Viewed

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Berry

Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Berry finish. 48"W x 48"H. Made in the USA.

Learn More About Ghent.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Berry
  • BRAND Ghent
  • DESCRIPTION Aluminum Frame Vinyl Tackboard
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER AV44-187
  • PACKAGE QUANTITY 1
  • STYLE Vinyl Board - Easy Tack
  • SUGGESTED USE Indoor
  • LIMITED WARRANTY 10 Years
  • BOARD TYPE Bulletin Board
  • COUNTRY OF ORIGIN Made in USA
  • SURFACE MATERIAL Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Berry

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Berry

Item #: WBB243452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant