Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Eagle 1638 4 Drum Spill Containment Budget Basin

Eagle 1638 4 Drum Spill Containment Budget Basin

Item #: WB337470

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$476.70 up to 12% OFF

Price: $420.95

Quantity

Customers Also Viewed

Eagle 4 DRUM SPILL CONTAINMENT BUDGET BASIN

Fits on standard 48" x 48" pallets for economical containment. Stack up to 2 high! Blow-molded high-density polyethylene in safety yellow for superior strength, chemical resistance and durability. Drums rest on the floor of the basin, transferring the load to the pallet, allowing for multi-level storage. External centering guides helps prevent basin from slipping off the pallet. Basin has a minimum spill capacity rating of 66 gallons and includes a 3/4" poly drain with plug. 51-1/2" x 51-1/2" x 7"H.

Weights & Dimensions

  • Height Range 6 to 8 in
  • Width 51-1/2 in (130.81 cm)
  • Capacity Range 65 to 70 gal
  • Length 51-1/2 in (130.81 cm)
  • Height 7 in (17.78 cm)
  • Length Range 51 to 53 in
  • Width Range 51 to 55 in
  • Weight 30 lbs (13.64 kg)

Product Details

  • Description 4 Drum Basin
  • Assembly Required Assembled
  • Drain Yes
  • Capacity 66 gal (249.84 l)
  • Brand Eagle Mfg
  • Material Polyethylene
  • Manufacturers Part Number 1638
  • Drum Capacity 4 gal (15.14 l)
  • Color Family Yellow
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Virgil

    Date: April 23, 2019

    Containment Basin
    Your review:
    Excellent service and delivery it fits our needs to a T.
  • Reviewer: LINDA

    Date: April 23, 2019

    4 drum basin
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle 1638 4 Drum Spill Containment Budget Basin

Eagle 1638 4 Drum Spill Containment Budget Basin

Item #: WB337470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle 1638 4 Drum Spill Containment Budget Basin
    Eagle 1638 4 Drum Spill Containment Budget Basin
    Eagle 1638 4 Drum Spill Containment Budget Basin
    Eagle 1638 4 Drum Spill Containment Budget Basin
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant