Rectangular Strobe Light is DOT and SAE approved, and operates using 9-36 volts. Features 4 amber LED lights. Unit weighs 3/5 lb.
4-7/8" Rectangular 4 LED Amber Strobe Light - 8891004
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-1/2 in |
| Height | 2 in |
| Diameter | 2 in |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Amber |
| Style | Rectangular |
| Mounting Location | Surface |
| Voltage | 9 V |
| Description | Strobe Light |
| Manufacturers Part Number | 8891004 |
| Brand | Buyers Products |