
$0.58 ea.
Price: $14.50 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
4-40 x .375" long Brass thread insert for Hard Wood.
Weights & Dimensions
- Installed Length 0.375"
- Size 4-40
Product Details
- Description Insert for Hard Wood
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Type Knife Thread
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number 400-004
Customer Review
Product Q & A
There are no questions for this product.

4-40 Insert For Hard Wood -Brass - 400-004 - Pkg Qty 25
$0.58
- Product Information
- Customer Review
- Product Q&A
- Accessories