4-40 x .188" long Brass thread insert, press-in installation in thermoset plastics, Flanged.
4-40 Flanged Press Insert - Brass - 260-004-Br - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50 Sold in packages of 50 / $0.45 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-40 |
| Installed Length | 0.188" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 50 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 260-004-BR |
| Design | Flanged |
| Brand | E-Z Lok |