Gas Regulators
Availability
Regulator Compatability
Spring Range
Brand
Material
Width
Height
Capacity
Color
Price
Maxitrol 1-1/2" Certified Line Regulator W/Imblue Technology 325-7ABL 1 1/2, Up To 1,250,000 BTU
Color
Silver
Maxitrol 3/4" Certified Line Regulator with Vent Limiter 325-5LV 3/4, Up To 325,000 BTU
Color
Silver
Maxitrol 1/2" Certified Line Regulator W/Vent Limiter 325-3L-V 1/2, Up To 140,000 BTU
Color
Silver
Color
Silver
Color
Gold
Color
Yellow
Regulator Compatability
325-5 Series
Spring Range
15 - 30 in
Maxitrol 1-1/4" Certified Line Regulator W/Imblue Technology 325-7ABL 1 1/4, Up To 1,250,000 BTU
Color
Silver
Color
Silver
Color
Black
Regulator Compatability
325-7 / RV81 / 210D
Spring Range
20 - 42 in
Color
Silver
Color
Silver
Color
Blue
Regulator Compatability
RV111 / 210G
Spring Range
5 - 12 in
Color
Silver
Color
Violet
Regulator Compatability
325-5 Series
Spring Range
4 - 12 in
Color
Red
Regulator Compatability
RV111 / 210G
Spring Range
10 - 22 in
Color
Red
Regulator Compatability
325-5 Series
Spring Range
10 - 22 in
Color
Silver
Color
Silver
Color
Plated
Regulator Compatability
325-5 Series
Spring Range
2 - 5 in
Color
Silver
Color
Violet
Regulator Compatability
RV53
Spring Range
4 - 12 in
Color
Silver
Color
Gold
Color
Red
Regulator Compatability
325-3 Series
Spring Range
10 - 22 in
Maxitrol 1/2" Certified Line Regulator W/Imblue Technology 325-3BL 1/2, Up To 140,000 BTU
Color
Silver
Color
Violet
Regulator Compatability
RV325-7
Spring Range
4 - 12 in
Maxitrol 1/2" Certified Line Regulator with Imblue Technology 325-5BL-1/2, Up To 325,000 BTU
Color
Silver
Color
Brown
Regulator Compatability
RV61
Spring Range
1 - 3.5 in
Color
Red
Regulator Compatability
325-7 / RV81 / 210D
Spring Range
10 - 22 in
Color
Silver
Color
Blue
Regulator Compatability
RV53 / R600
Spring Range
5 - 12 in
Color
Silver
Color
Gold
Color
Silver
Maxitrol Automatic Vent Limiting Device 12A04, For RV48, RV52, RV53, RV61, R500 Regulators
Color
Gold
Color
Silver
Color
Green
Regulator Compatability
RV91 / 210E
Spring Range
5 - 15 in
Color
Green
Regulator Compatability
RV111 and 210G Regulators
Spring Range
5 - 15 in
Color
Silver
Color
Red
Regulator Compatability
RV61
Spring Range
10 - 22 in
Color
Silver
Color
Silver