- Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life
- Recommended for aggressive use and heavy duty applications
- Excellent on carbon and stainless stee
- Applications: Deburring, Rust Removal, Deflashing, Snagging
- Applicable Materials: Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys, Woods, Plastics
- Used With: Right Angle Grinder/Sander
CGW Abrasives 42312 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 40 Grit Zirconia - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$110.00 Sold in packages of 10 / $11.00 ea
2
2
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T27 |
| Disc Type | Flap Disc |
| For Use With | Right Angle Grinder/Sander |
| Grit | 40 |
| Tool Compatibility | Right Angle Grinders |
| Package Quantity | 1 |
| Manufacturers Part Number | 42312 |
| Grade | Coarse |
| Abrasive Material | Zirconia |
| Brand | CGW Abrasives |